This product requires certification to purchase.

6 x 1-1/2 in. Threaded Malleable Iron Reducing Tee

Gruvlok

Fig 7045 6 x 1-1/2 in. Threaded Malleable Iron Reducing Tee

  • Fast #
  • Part #G0390171494
  • Item #841805
  • Manufacturer Part #0390171494
5 out of 5 Customer Rating
Brand image
Gruvlok

Fig 7045 6 x 1-1/2 in. Threaded Malleable Iron Reducing Tee

  • Fast #
  • Part #G0390171494
  • Item #841805
  • Manufacturer Part #0390171494
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • The Gruvlok Clamp-T Provides a Quick and Easy Outlet at any Location Along the Pipe
  • The full, Smooth Outlet Area Provides for Optimum Flow Characteristics
  • The Clamp-T Housing is Specially Engineered to Conform to the Pipe O.D. and the Clamp-T Gasket Providing a Leak Tight Reliable Seal in Both Positive Pressure and Vacuum Conditions
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61
ASTM:
ASTM A-536 Grade 65-45-12, ASTM A-563 Grade A, ASTM D-2000
Application:
Positive Pressure, Vacuum
Coating:
Rust Inhibiting Painted
Collection:
Fig 7045
Color Finish Name:
Orange
End Connection 1:
Threaded
End Connection 2:
Clamp
End Connections:
Threaded
FM Approved:
Yes
Fits Pipe Size:
6 in
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Tee
ISO:
ISO 7/1
Length:
10-1/8 in
Material:
Malleable Iron, Rubber
Material Type:
EPDM
Maximum Temperature:
230
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
500 psi
Temperature Range:
-40 to 230 Deg F (-40 to 110 Deg C)
UPC:
690291113420
Width:
3-3/4 in