This product requires certification to purchase.

10 in. Grooved Hot Dipped Galvanized Ductile Iron 90 Degree Elbow

Gruvlok

Fig 7050 10 in. Grooved Hot Dipped Galvanized Ductile Iron 90 Degree Elbow

  • Fast #
  • Part #G0390116705
  • Item #1966679
  • Manufacturer Part #0390116705
5 out of 5 Customer Rating
Brand image
Gruvlok

Fig 7050 10 in. Grooved Hot Dipped Galvanized Ductile Iron 90 Degree Elbow

  • Fast #
  • Part #G0390116705
  • Item #1966679
  • Manufacturer Part #0390116705
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Gruvlok fittings are available through 24 in nominal pipe size in a variety of styles
  • Use the fitting size table to convert nominal pipe size to corresponding pipe O.D
  • These fittings are designed to provide minimum pressure drop and uniform strength
  • Depending on styles and size, Gruvlok fittings are provided in various materials including ductile iron, forged steel or fabricated steel
  • Pressure ratings of Gruvlok standard fittings conform to those of Fig. 7001 Gruvlok coupling
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61
ASTM:
ASTM A-536 Grade 65-45-12, ASTM A-153
Coating:
Hot Dipped Zinc Galvanized
Collection:
Fig 7050
Elbow Degree:
90°
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Fitting Size 1:
10 in
Fitting Size 2:
10 in
Fitting Sizes:
10 in
Fitting Type:
Elbow, Straight
Material:
Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
UPC:
690291111709