3 in. Galvanized Grooved 90° Elbow
Fig 7050 3 in. Galvanized Grooved 90° Elbow
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Gruvlok Fittings are Available Through 24 in. Nominal Pipe Size in a Variety of Styles
- Use the Fitting Size Table to Convert Nominal Pipe Size to Corresponding Pipe O.D
- These Fittings are Designed to Provide Minimum Pressure Drop and Uniform Strength
Documents
Specifications
- Application:
- Fire Protection
- Coating:
- Galvanized
- Collection:
- Fig 7050
- Elbow Degree:
- 90
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 3
- Fitting Size 2:
- 3
- Fitting Sizes:
- 3 in
- Fitting Type:
- Straight, Elbow
- Material:
- Ductile Iron
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 300 psi
- Type:
- G0390116564
- UPC:
- 690291111655