This product requires certification to purchase.

8 in. Grooved 90 Degree Hot Dipped Zinc Galvanized Ductile Iron Elbow

Gruvlok

Fig 7050 8 in. Grooved 90 Degree Hot Dipped Zinc Galvanized Ductile Iron Elbow

  • Fast #
  • Part #G0390116689
  • Item #841466
  • Manufacturer Part #0390116689
5 out of 5 Customer Rating
Brand image
Gruvlok

Fig 7050 8 in. Grooved 90 Degree Hot Dipped Zinc Galvanized Ductile Iron Elbow

  • Fast #
  • Part #G0390116689
  • Item #841466
  • Manufacturer Part #0390116689
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Gruvlok fittings are available through 24 in. nominal pipe size in a variety of styles
  • These fittings are designed to provide minimum pressure drop and uniform strength
  • Use the fitting size table to convert nominal pipe size to corresponding pipe O.D.
  • Depending on styles and size, Gruvlok fittings are provided in various materials including ductile iron, forged steel or fabricated steel
  • Pressure ratings of Gruvlok standard fittings conform to those of Fig. 7001 Gruvlok coupling
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61
ASTM:
ASTM A-153, ASTM A-536 Grade 65-45-12
Application:
Residential
Coating:
Hot Dipped Zinc Galvanized
Collection:
Fig 7050
Elbow Degree:
90°
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Fitting Type:
Elbow, Straight
Material:
Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
300 psi
UPC:
690291111693