10 in. Grooved Schedule 10 Global 304L Stainless Steel 90 Degree Long Radius Elbow
Fig 7050SS 10 in. Grooved Schedule 10 Global 304L Stainless Steel 90 Degree Long Radius Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Gruvlok stainless steel, full-flow grooved fittings are made of lightweight, corrosion-resistant Type 304 and 316 stainless steel
- The assortment of available fittings provides economical and efficient methods to change direction in, add outlets to, reduce, or cap piping systems
- Fittings are available in full-flow and fabricated versions in 304 and 316L SS
- Fabricated fittings are available with schedule 10 or schedule 40 wall thickness
- Installation is quick and easy with the Gruvlok Figure 7400SS coupling, or other Gruvlok product
Documents
Specifications
- ANSI:
- ANSI 61-G
- ASTM:
- ASTM A-312
- Clean Bagged:
- No
- Collection:
- Fig 7050SS
- Elbow Degree:
- 90
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- Fitting Size 1:
- 10
- Fitting Size 2:
- 10
- Fitting Sizes:
- 10 in
- Fitting Type:
- Elbow, Long Radius
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 304L
- NSF:
- NSF 61-G
- NSF Certified:
- Yes
- Origin:
- Global
- Schedule Class:
- 10
- UL Listed:
- No
- UPC:
- 662428938251