6 in. Grooved Schedule 10 Global 304L Stainless Steel 90 Degree Elbow
Fig 7050SS 6 in. Grooved Schedule 10 Global 304L Stainless Steel 90 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- The assortment of available fittings provides economical and efficient methods to change direction in, add outlets to, reduce, or cap piping systems
- Fittings are available in full-flow and fabricated versions in 304 and 316L SS
- Gruvlok stainless steel, full-flow grooved fittings are made of lightweight, corrosion-resistant Type 304 and 316 stainless steel
- Installation is quick and easy with the Gruvlok Figure 7400SS coupling, or other Gruvlok product
- Fabricated fittings are available with schedule 10 or schedule 40 wall thickness
Documents
Specifications
- ANSI:
- ANSI 61-G
- ASTM:
- ASTM A-312
- Clean Bagged:
- No
- Collection:
- Fig 7050SS
- Diameter - Outside:
- 6-5/8 in
- Elbow Degree:
- 90 DD
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Elbow
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 304L
- NSF:
- NSF 61-G
- NSF Certified:
- Yes
- Origin:
- Global
- Schedule Class:
- 10
- UL Listed:
- No
- Weight:
- 10.3 lb