This product requires certification to purchase.

6 in. Grooved Schedule 40 Global 316L Stainless Steel 90 Degree Elbow

Gruvlok

Fig 7050SS 6 in. Grooved Schedule 40 Global 316L Stainless Steel 90 Degree Elbow

  • Fast #
  • Part #G0390063311
  • Item #9286222
  • Manufacturer Part #0390063311
4.8 out of 5 Customer Rating
Brand image
Gruvlok

Fig 7050SS 6 in. Grooved Schedule 40 Global 316L Stainless Steel 90 Degree Elbow

  • Fast #
  • Part #G0390063311
  • Item #9286222
  • Manufacturer Part #0390063311
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Gruvlok stainless steel, full-flow grooved fittings are made of lightweight, corrosion-resistant Type 304 and 316 stainless steel
  • The assortment of available fittings provides economical and efficient methods to change direction in, add outlets to, reduce, or cap piping systems
  • Fittings are available in full-flow and fabricated versions in 304 and 316L SS
  • Fabricated fittings are available with schedule 10 or schedule 40 wall thickness
  • Installation is quick and easy with the Gruvlok Figure 7400SS coupling, or other Gruvlok product
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61-G
ASTM:
ASTM A-312
Clean Bagged:
No
Collection:
Fig 7050SS
Elbow Degree:
90°
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Elbow
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
316L
NSF:
NSF 61-G
NSF Certified:
Yes
Origin:
Global
Schedule Class:
40
UL Listed:
No
UPC:
690291596797