4 in. Grooved Standard Black Ductile Iron 45 Degree Bend
Fig 7051 4 in. Grooved Standard Black Ductile Iron 45 Degree Bend
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 216-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
Documents
Specifications
- Application:
- Fire Protection
- Coating:
- Black
- Collection:
- Fig 7051
- Elbow Degree:
- 45°
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight
- Material:
- Ductile Iron
- NSF Certified:
- No
- Origin:
- Domestic
- UPC:
- 690291735479