6 in. Grooved 45 Degree Hot Dipped Zinc Galvanized Ductile Iron Elbow
Fig 7051 6 in. Grooved 45 Degree Hot Dipped Zinc Galvanized Ductile Iron Elbow
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Gruvlok fittings are available through 24 in. nominal pipe size in a variety of styles
- These fittings are designed to provide minimum pressure drop and uniform strength
- Use the fitting size table to convert nominal pipe size to corresponding pipe O.D.
- Depending on styles and size, Gruvlok fittings are provided in various materials including ductile iron, forged steel or fabricated steel
- Pressure ratings of Gruvlok standard fittings conform to those of Fig. 7001 Gruvlok coupling
Documents
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM A-153, ASTM A-536 Grade 65-45-12
- Application:
- Residential
- Coating:
- Hot Dipped Zinc Galvanized
- Collection:
- Fig 7051
- Elbow Degree:
- 45°
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Elbow, Straight
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 300 psi
- UPC:
- 690291111778