This product requires certification to purchase.

3 in. Grooved Long Radius Schedule 10 Global 304L Stainless Steel 45 Degree Elbow

Gruvlok

Fig 7051SS 3 in. Grooved Long Radius Schedule 10 Global 304L Stainless Steel 45 Degree Elbow

  • Fast #
  • Part #G1330006755
  • Item #9286085
  • Manufacturer Part #1330006755
5 out of 5 Customer Rating
Brand image
Gruvlok

Fig 7051SS 3 in. Grooved Long Radius Schedule 10 Global 304L Stainless Steel 45 Degree Elbow

  • Fast #
  • Part #G1330006755
  • Item #9286085
  • Manufacturer Part #1330006755
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Gruvlok stainless steel, full-flow grooved fittings are made of light weight, corrosion-resistant type 304 and 316 stainless steel
  • The assortment of available fittings provides economical and efficient methods to change direction in, add outlets to, reduce, or cap piping systems
  • Fittings are available in full-flow and fabricated versions in 304 and 316L S.S
  • Fabricated fittings are available with schedule 10 or schedule 40 wall thickness
  • Installation is quick and easy with the Gruvlok figure 7400SS coupling, or other Gruvlok product
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61-G
ASTM:
ASTM A-312, ASTM A-403 CR, ASTM A-403 WPW
Clean Bagged:
No
Collection:
Fig 7051SS
Elbow Degree:
45°
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Elbow, Long Radius
IAPMO Listed:
Yes
Material:
Stainless Steel
Material Type:
304L
NSF:
NSF 61-G
NSF Certified:
Yes
Origin:
Global
Schedule Class:
10
UL Listed:
No
UPC:
662428937049