This product requires certification to purchase.

1-1/2 in. Grooved Domestic Carbon Steel 11-1/4 Degree Elbow

Gruvlok

Fig 7053 1-1/2 in. Grooved Domestic Carbon Steel 11-1/4 Degree Elbow

  • Fast #
  • Part #G0390015725
  • Item #1966844
  • Manufacturer Part #0390015725
5 out of 5 Customer Rating
Brand image
Gruvlok

Fig 7053 1-1/2 in. Grooved Domestic Carbon Steel 11-1/4 Degree Elbow

  • Fast #
  • Part #G0390015725
  • Item #1966844
  • Manufacturer Part #0390015725
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Gruvlok fittings are available through 24 in nominal pipe size in a variety of styles
  • Use the fitting size table to convert nominal pipe size to corresponding pipe O.D
  • These fittings are designed to provide minimum pressure drop and uniform strength
  • Depending on styles and size, Gruvlok fittings are provided in various materials including ductile iron, forged steel or fabricated steel
  • Pressure ratings of Gruvlok standard fittings conform to those of Fig. 7001 Gruvlok coupling
  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
11-1/4°
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Characteristics & Features
Clean Bagged
No
Coating
Rust Inhibiting Painted
Collection
Fig 7053
Fitting Type
Elbow, Straight
Material
Carbon Steel
Warranty & Product Information
ASTM
ASTM A-53 Grade B
FM Approved
Yes
IAPMO Listed
No
NSF
NSF 61
NSF Certified
Yes
Origin
Domestic
UL Listed
Yes
UPC
690291321146