2-1/2 in. Grooved Domestic Carbon Steel 11-1/4 Degree Elbow
Fig 7053 2-1/2 in. Grooved Domestic Carbon Steel 11-1/4 Degree Elbow
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Gruvlok fittings are available through 24 in nominal pipe size in a variety of styles
- Use the fitting size table to convert nominal pipe size to corresponding pipe O.D
- These fittings are designed to provide minimum pressure drop and uniform strength
- Depending on styles and size, Gruvlok fittings are provided in various materials including ductile iron, forged steel or fabricated steel
- Pressure ratings of Gruvlok standard fittings conform to those of Fig. 7001 Gruvlok coupling
Documents
Specifications
- ASTM:
- ASTM A-53 Grade B
- Clean Bagged:
- No
- Coating:
- Rust Inhibiting Painted
- Collection:
- Fig 7053
- Elbow Degree:
- 11-1/4°
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Elbow, Straight
- IAPMO Listed:
- No
- Material:
- Carbon Steel
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- UL Listed:
- Yes
- UPC:
- 690291106712