1-1/4 in. Grooved Rust Inhibiting Painted Ductile Iron Tee
Fig 7060 1-1/4 in. Grooved Rust Inhibiting Painted Ductile Iron Tee
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 648All Sizes
Product Details
Product Details
- Gruvlok fittings are available through 24 in. nominal pipe size in a variety of styles
- Use the fitting size table to convert nominal pipe size to corresponding pipe O.D.
- These fittings are designed to provide minimum pressure drop and uniform strength
- Depending on styles and size, Gruvlok fittings are provided in various materials including ductile iron, forged steel or fabricated steel
- Pressure ratings of Gruvlok standard fittings conform to those of Fig. 7001 Gruvlok coupling
Documents
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM A-536 Grade 65-45-12
- Application:
- Fire Protection, HVAC, Industrial, Mechanical, Mining, Oil and Gas, Plumbing
- Coating:
- Rust Inhibiting Painted
- Collection:
- Fig 7060
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connection 3:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 1-1/4
- Fitting Size 2:
- 1-1/4
- Fitting Size 3:
- 1-1/4
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Straight, Tee
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Schedule Class:
- 40, Standard
- UL Listed:
- Yes
- UPC:
- 690291106774