This product requires certification to purchase.

10 in. Painted Grooved Tee

Gruvlok

Fig 7060 10 in. Painted Grooved Tee

  • Fast #
  • Part #G0390016962
  • Item #423657
  • Manufacturer Part #0390016962
3.6 out of 5 Customer Rating
Brand image
Gruvlok

Fig 7060 10 in. Painted Grooved Tee

  • Fast #
  • Part #G0390016962
  • Item #423657
  • Manufacturer Part #0390016962
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Gruvlok Fittings are Available Through 24 in. Nominal Pipe Size in a Variety of Styles
  • Use the Fitting Size Table to Convert Nominal Pipe Size to Corresponding Pipe O.D.
  • These Fittings are Designed to Provide Minimum Pressure Drop and Uniform Strength
  • Requires Certification

Specifications

Coating:
Rust Inhibiting Painted
Collection:
Fig 7060
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Fitting Size 1:
10 in
Fitting Size 2:
10 in
Fitting Size 3:
10 in
Fitting Sizes:
10 in
Fitting Type:
Straight, Tee
Material:
Ductile Iron
Origin:
Domestic
Pressure - Maximum:
300 psi
UPC:
690291106873