3x2 GALV GRV x MIP TEE 7064
Fig 7064 3x2 GALV GRV x MIP TEE 7064
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Gruvlok fittings are available through 24 in nominal pipe size in a variety of styles
- Use the fitting size table to convert nominal pipe size to corresponding pipe O.D
- These fittings are designed to provide minimum pressure drop and uniform strength
- Depending on styles and size, Gruvlok fittings are provided in various materials including ductile iron, forged steel or fabricated steel
- Pressure ratings of Gruvlok standard fittings conform to those of Fig. 7001 Gruvlok coupling
Documents
Specifications
- ASTM:
- ASTM A-153, ASTM A-53 Grade B
- CSA Certified:
- No
- Clean Bagged:
- No
- Coating:
- Hot Dipped Zinc Galvanized
- Collection:
- Fig 7064
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connection 3:
- Threaded
- End Connections:
- Grooved x Grooved x Threaded
- FM Approved:
- Yes
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Size 3:
- 2 in
- Fitting Sizes:
- 3 in x 3 in x 2 in
- Fitting Type:
- Reducing, Tee
- IAPMO Listed:
- No
- Material:
- Carbon Steel
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure Class:
- 150#
- Schedule Class:
- 40
- UL Listed:
- Yes
- UPC:
- 690291112362