This product requires certification to purchase.

3 x 3 x 2 in. Painted Grooved Reducing Lateral Tee

Gruvlok

Fig 7070 3 x 3 x 2 in. Painted Grooved Reducing Lateral Tee

  • Fast #
  • Part #G0390025260
  • Item #1966658
  • Manufacturer Part #0390025260
5 out of 5 Customer Rating
Brand image
Gruvlok

Fig 7070 3 x 3 x 2 in. Painted Grooved Reducing Lateral Tee

  • Fast #
  • Part #G0390025260
  • Item #1966658
  • Manufacturer Part #0390025260
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Gruvlok fittings are available through 24 in nominal pipe size in a variety of styles
  • Requires Certification

Documents


Specifications

CSA Certified:
No
Clean Bagged:
No
Coating:
Painted
Collection:
Fig 7070
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connection 3:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Size 3:
2 in
Fitting Sizes:
3 in x 3 in x 2 in
Fitting Type:
Reducing, Lateral, Tee
IAPMO Listed:
No
Material:
Carbon Steel
Origin:
Domestic
Schedule Class:
SCH 40/STD
UL Listed:
Yes
UPC:
690291307263