This product requires certification to purchase.

8 x 6 in. Grooved Concentric Schedule 40 Standard Rust Inhibiting Painted Ductile Iron Reducer

Gruvlok

Fig 7072 8 x 6 in. Grooved Concentric Schedule 40 Standard Rust Inhibiting Painted Ductile Iron Reducer

  • Fast #
  • Part #G0390029221
  • Item #109943
  • Manufacturer Part #0390029221
5 out of 5 Customer Rating
Brand image
Gruvlok

Fig 7072 8 x 6 in. Grooved Concentric Schedule 40 Standard Rust Inhibiting Painted Ductile Iron Reducer

  • Fast #
  • Part #G0390029221
  • Item #109943
  • Manufacturer Part #0390029221
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Gruvlok fittings are available through 24 in. nominal pipe size in a variety of styles
  • These fittings are designed to provide minimum pressure drop and uniform strength
  • Depending on styles and size, Gruvlok fittings are provided in various materials including ductile iron, forged steel or fabricated steel
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61
ASTM:
ASTM A-536 Grade 65-45-12
Application:
Residential
Coating:
Rust Inhibiting Painted
Collection:
Fig 7072
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fitting Size 1:
8 in
Fitting Size 2:
6 in
Fitting Sizes:
8 in x 6 in
Fitting Type:
Concentric Reducer, Reducer
Length:
5 in
Material:
Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
1000 psi
UL Listed:
Yes
UPC:
690291108129