2-1/2 x 1 in. Painted Grooved x Threaded Reducer-Concentric
Fig 7076 2-1/2 x 1 in. Painted Grooved x Threaded Reducer-Concentric
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- Coating:
- Painted
- Collection:
- Fig 7076
- End Connection 1:
- Grooved
- End Connection 2:
- Threaded
- End Connections:
- Grooved x Threaded
- FM Approved:
- Yes
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 2-1/2 in x 1 in
- Fitting Type:
- Concentric Reducer, Reducer
- Length:
- 2-1/2 in
- Material:
- Ductile Iron
- Origin:
- Domestic
- UL Listed:
- Yes
- UPC:
- 690291109164