This product requires certification to purchase.

2-1/2 x 2 x 2-1/2 in. Grooved x Threaded Schedule 40 Standard Rust Inhibiting Painted Ductile Iron Concentric Reducer

Gruvlok

Fig 7076 2-1/2 x 2 x 2-1/2 in. Grooved x Threaded Schedule 40 Standard Rust Inhibiting Painted Ductile Iron Concentric Reducer

  • Fast #
  • Part #G0390037067
  • Item #5166722
  • Manufacturer Part #0390037067
5 out of 5 Customer Rating
Brand image
Gruvlok

Fig 7076 2-1/2 x 2 x 2-1/2 in. Grooved x Threaded Schedule 40 Standard Rust Inhibiting Painted Ductile Iron Concentric Reducer

  • Fast #
  • Part #G0390037067
  • Item #5166722
  • Manufacturer Part #0390037067
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Gruvlok fittings are available through 24 in. nominal pipe size in a variety of styles
  • Use the fitting size table to convert nominal pipe size to corresponding pipe O.D
  • These fittings are designed to provide minimum pressure drop and uniform strength
  • Depending on styles and size, Gruvlok fittings are provided in various materials including ductile iron, forged steel or fabricated steel
  • Pressure ratings of Gruvlok standard fittings conform to those of Fig. 7001 Gruvlok coupling
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61
ASTM:
ASTM A-536 Grade 65-45-12
Application:
Residential
Coating:
Rust Inhibiting Painted
Collection:
Fig 7076
End Connection 1:
Grooved
End Connection 2:
Threaded
End Connections:
Grooved x Threaded
FM Approved:
Yes
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2 in
Fitting Sizes:
2-1/2 in x 2 in
Fitting Type:
Concentric Reducer, Reducer
Length:
2-1/2 in
Material:
Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
300 psi
UL Listed:
Yes
UPC:
690291109218