3 x 2-1/2 in. Grooved x Threaded Schedule 40 Domestic Rust Inhibiting Painted Carbon Steel Reducing Swage Nipple
Fig 7078 3 x 2-1/2 in. Grooved x Threaded Schedule 40 Domestic Rust Inhibiting Painted Carbon Steel Reducing Swage Nipple
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Gruvlok® fittings are available through 24 in nominal pipe size in a variety of styles
- These fittings are designed to provide minimum pressure drop and uniform strength
- Depending on styles and size, Gruvlok® fittings are provided in various materials including ductile iron, forged steel or fabricated steel
- Pressure ratings of Gruvlok® standard fittings conform to those of Fig. 7001 Gruvlok® coupling
Documents
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM A-53 Grade B
- Application:
- Grooved Pipe
- Clean Bagged:
- No
- Coating:
- Rust Inhibiting Painted
- Collection:
- Fig 7078
- End Connection 1:
- Grooved
- End Connection 2:
- Threaded
- End Connections:
- Grooved x Threaded
- FM Approved:
- Yes
- Fitting Size 1:
- 3
- Fitting Size 2:
- 2-1/2
- Fitting Sizes:
- 3 in x 2-1/2 in
- Fitting Type:
- Reducing, Nipple, Swage
- IAPMO Listed:
- No
- Length:
- 8
- Material:
- Carbon Steel
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Schedule Class:
- 40
- UL Listed:
- Yes
- UPC:
- 690291773938
- Wall Thickness:
- 0.216 in