This product requires certification to purchase.

2 x 4 in. Grooved Schedule 40 Standard Black Carbon Steel Nipple

Gruvlok

Fig 7080 2 x 4 in. Grooved Schedule 40 Standard Black Carbon Steel Nipple

  • Fast #
  • Part #G0390032571
  • Item #841723
  • Manufacturer Part #0390032571
4.4 out of 5 Customer Rating
Brand image
Gruvlok

Fig 7080 2 x 4 in. Grooved Schedule 40 Standard Black Carbon Steel Nipple

  • Fast #
  • Part #G0390032571
  • Item #841723
  • Manufacturer Part #0390032571
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Gruvlok fittings are available through 24 in. nominal pipe size in a variety of styles
  • Use the fitting size table to convert nominal pipe size to corresponding pipe O.D
  • These fittings are designed to provide minimum pressure drop and uniform strength
  • Depending on styles and size, Gruvlok fittings are provided in various materials including ductile iron, forged steel or fabricated steel
  • Pressure ratings of Gruvlok standard fittings conform to those of Fig. 7001 Gruvlok coupling
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Length
4 in
Wall Thickness
0.154 in
Characteristics & Features
Clean Bagged
No
Coating
Black
Collection
Fig 7080
Fitting Type
Nipple
Material
Carbon Steel
Schedule Class
40
Warranty & Product Information
ANSI
ANSI 61
ASTM
ASTM A-53 Grade B
FM Approved
Yes
IAPMO Listed
No
NSF
NSF 61
NSF Certified
Yes
Origin
Domestic
UL Listed
Yes
UPC
690291108761