2-1/2 x 4 x 4 in. Grooved Carbon Steel Reducing Adapter Nipple
Fig 7080F 2-1/2 x 4 x 4 in. Grooved Carbon Steel Reducing Adapter Nipple
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Gruvlok Fittings are Available Through 24 in. Nominal Pipe Size in a Variety of Styles
- Use the Fitting Size Table to Convert Nominal Pipe Size to Corresponding Pipe O.D.
- These Fittings are Designed to Provide Minimum Pressure Drop and Uniform Strength
- Depending on styles and size, Gruvlok fittings are provided in various materials including ductile iron, forged steel or fabricated steel
- Pressure ratings of Gruvlok standard fittings conform to those of Fig. 7001 Gruvlok coupling
Documents
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM A-47, ASTM A-53 Grade B
- Application:
- Grooved Pipe
- Clean Bagged:
- No
- Coating:
- Black
- Collection:
- Fig 7080F
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 2-1/2 in x 4 in
- Fitting Type:
- Reducing, Adapter, Nipple
- IAPMO Listed:
- No
- Length:
- 4 in
- Material:
- Carbon Steel, Ductile Iron, Malleable Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Schedule Class:
- 40
- UL Listed:
- Yes
- UPC:
- 690291108778