1-1/4 x 4 in. Grooved x Threaded Ductile Iron Nipple
Fig 7081 1-1/4 x 4 in. Grooved x Threaded Ductile Iron Nipple
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Gruvlok fittings are available through 24 in. nominal pipe size in a variety of styles
- Use the fitting size table to convert nominal pipe size to corresponding pipe O.D.
- These fittings are designed to provide minimum pressure drop and uniform strength
- Depending on styles and size, Gruvlok fittings are provided in various materials including ductile iron, forged steel or fabricated steel
- Pressure ratings of Gruvlok standard fittings conform to those of Fig. 7001 Gruvlok coupling
Documents
Specifications
- ANSI:
- ANSI 61
- ASME:
- ASME B16.22, ASME B16.5
- ASTM:
- ASTM A-53 Grade B
- Clean Bagged:
- No
- Coating:
- Black, Rust Inhibiting Painted
- Collection:
- Fig 7081
- End Connection 1:
- Grooved
- End Connection 2:
- MPT
- End Connections:
- Grooved x MPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1-1/4
- Fitting Size 2:
- 1-1/4
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Nipple
- IAPMO Listed:
- No
- ISO:
- ISO 9001:2008
- Length:
- 4
- Material:
- Carbon Steel
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Schedule Class:
- 40
- UL Listed:
- Yes
- UPC:
- 690291108877
- Wall Thickness:
- 0.14 in