This product requires certification to purchase.

1 x 4 in. Grooved x MPT Schedule 40 Black Carbon Steel Nipple

Gruvlok

Fig 7081 1 x 4 in. Grooved x MPT Schedule 40 Black Carbon Steel Nipple

  • Fast #
  • Part #G0390040897
  • Item #841900
  • Manufacturer Part #0390040897
4.1 out of 5 Customer Rating
Brand image
Gruvlok

Fig 7081 1 x 4 in. Grooved x MPT Schedule 40 Black Carbon Steel Nipple

  • Fast #
  • Part #G0390040897
  • Item #841900
  • Manufacturer Part #0390040897
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Gruvlok® fittings are available through 24 in nominal pipe size in a variety of styles
  • These fittings are designed to provide minimum pressure drop and uniform strength
  • Depending on styles and size, Gruvlok® fittings are provided in various materials including ductile iron, forged steel or fabricated steel
  • Pressure ratings of Gruvlok® standard fittings conform to those of Fig. 7001 Gruvlok® coupling
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61
ASTM:
ASTM A-53 Grade B
Clean Bagged:
No
Coating:
Black
Collection:
Fig 7081
End Connection 1:
Grooved
End Connection 2:
MPT
End Connections:
Grooved x MPT
FM Approved:
Yes
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight, Nipple
IAPMO Listed:
No
Length:
4 in
Material:
Carbon Steel
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Schedule Class:
40
UL Listed:
Yes
UPC:
690291774942
Wall Thickness:
0.133 in