3 x 4 in. Grooved x Threaded Ductile Iron Nipple
Fig 7081 3 x 4 in. Grooved x Threaded Ductile Iron Nipple
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Gruvlok Fittings are Available Through 24 in Nominal Pipe Size in a Variety of Styles
- Use the Fitting Size Table to Convert Nominal Pipe Size to Corresponding Pipe O.D
- These Fittings are Designed to Provide Minimum Pressure Drop and Uniform Strength
Specifications
- ANSI:
- ANSI B31.1, ANSI B31.9
- ASTM:
- ASTM A-563
- Coating:
- Black
- Collection:
- Fig 7081
- End Connection 1:
- Grooved
- End Connection 2:
- Threaded
- End Connections:
- Grooved x Threaded
- FM Approved:
- Yes
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Straight
- ISO:
- ISO 9001:2008
- Length:
- 4 in
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 1000 psi
- UPC:
- 690291108914