4 x 4 in. Black Grooved x Threaded Adapter Nipple
Fig 7081 4 x 4 in. Black Grooved x Threaded Adapter Nipple
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Gruvlok fittings are available through 24 in nominal pipe size in a variety of styles
Documents
Specifications
- Clean Bagged:
- No
- Coating:
- Black
- Collection:
- Fig 7081
- End Connection 1:
- Grooved
- End Connection 2:
- MNPT
- End Connections:
- Grooved x MNPT
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Nipple
- IAPMO Listed:
- No
- Origin:
- Domestic
- Type:
- W3704200
- UPC:
- 690291343278