3 x 6 in. Grooved x Beveled Carbon Steel Reducing Adapter Nipple
Fig 7082 3 x 6 in. Grooved x Beveled Carbon Steel Reducing Adapter Nipple
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Gruvlok fittings are available through 24 in. nominal pipe size in a variety of styles
Documents
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM A-47, ASTM A-53 Grade B
- Application:
- Grooved Pipe
- Clean Bagged:
- No
- Coating:
- Black
- Collection:
- Fig 7082
- End Connection 1:
- Grooved
- End Connection 2:
- Beveled
- End Connections:
- Grooved x Beveled
- FM Approved:
- Yes
- Fitting Size 1:
- 3
- Fitting Size 2:
- 6
- Fitting Sizes:
- 3 in x 6 in
- Fitting Type:
- Reducing, Adapter, Nipple
- IAPMO Listed:
- No
- Length:
- 6
- Material:
- Carbon Steel, Ductile Iron, Malleable Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Schedule Class:
- 40
- UL Listed:
- Yes
- UPC:
- 690291775598