6 x 6 in. Grooved x Flanged 150# Schedule 10 and 40 Domestic 304L Stainless Steel Nipple
Fig 7084SS 6 x 6 in. Grooved x Flanged 150# Schedule 10 and 40 Domestic 304L Stainless Steel Nipple
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
- Gruvlok stainless steel, full-flow grooved fittings are made of lightweight, corrosion-resistant type 304 and 316 stainless steel
- The assortment of available fittings provides economical and efficient methods to change direction in, add outlets to, reduce, or cap piping systems
- Fabricated fittings are available with schedule 10 or schedule 40 wall thickness
- Installation is quick and easy with the gridlock Figure 7400SS coupling
Documents
Specifications
- ANSI:
- ANSI 61-G
- ASTM:
- ASTM A-312, ASTM A-403
- Clean Bagged:
- No
- Collection:
- Fig 7084SS
- End Connection 1:
- Grooved
- End Connection 2:
- Flanged
- End Connections:
- Grooved x Flanged
- FM Approved:
- No
- Fitting Size 1:
- 6
- Fitting Size 2:
- 6
- Fitting Sizes:
- 6 in
- Fitting Type:
- Nipple, Straight
- IAPMO Listed:
- Yes
- Length:
- 6
- Material:
- Stainless Steel
- Material Type:
- 304L
- NSF:
- NSF 61-G
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure Class:
- 150#
- Schedule Class:
- 10, 40
- UL Listed:
- No
- UPC:
- 662428939951