2-1/2 in. Grooved 300 psi Domestic Nylon Carbon Steel Dielectric Nipple
Fig 7091 DI-LOK® 2-1/2 in. Grooved 300 psi Domestic Nylon Carbon Steel Dielectric Nipple
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 6.00-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- The Gruvlok Fig. 7091 DI-LOK fitting prevents the formation of a galvanic cell between grooved end steel pipe and copper tube
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM A-106
- Brand Model Compatibility:
- 7091
- Clean Bagged:
- No
- Coating:
- Nylon
- Collection:
- Fig 7091 DI-LOK®
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Dielectric Nipple, Straight
- Length:
- 6 in
- Material:
- Carbon Steel
- Number of Pieces:
- 1 Piece
- Origin:
- Domestic
- UL Listed:
- No
- UPC:
- 690291227202