6 x 5 in. Grooved x Flanged Carbon Steel Suction Diffuser
Fig 7250 6 x 5 in. Grooved x Flanged Carbon Steel Suction Diffuser
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The Fig. 7250 Gruvlok suction diffuser protects your pump and saves you money on your overall installed cost while offering you these advantages
- Saves space: Mounts directly to the pump. Length is ideal for header spacing, reducing the need for additional fittings
- Saves labor and material: The lightweight compact design is easily installed with no need for welding
- Improves pump performance: The one-piece diffuser vane and strainer design reduces flow turbulence, streamlines the flow, and traps any hazardous foreign material to better protect your pump
Specifications
- Bore Size:
- 6
- Brand Model Compatibility:
- 7250
- CSA Certified:
- No
- Collection:
- Fig 7250
- Color Finish Name:
- Orange
- Discharge:
- 6 in
- End Connection 1:
- Grooved
- End Connection 2:
- Flanged
- End Connections:
- Grooved x Flanged
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 5 in
- Fitting Sizes:
- 6 in x 5 in
- Height:
- 13-3/4 in
- Length:
- 17-1/2 in
- Material:
- Carbon Steel, Ductile Iron, Stainless Steel
- Material Type:
- 304
- Maximum Temperature:
- 230
- NSF Certified:
- No
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 150#
- UL Listed:
- No
- UPC:
- 690291314797