This product requires certification to purchase.

Tee 10 in. Ductile Iron Grooved 6 Mesh Valve Strainer

Gruvlok

Fig 7260 Tee 10 in. Ductile Iron Grooved 6 Mesh Valve Strainer

  • Fast #
  • Part #G0390140143
  • Item #9289221
  • Manufacturer Part #0390140143
4 out of 5 Customer Rating
Brand image
Gruvlok

Fig 7260 Tee 10 in. Ductile Iron Grooved 6 Mesh Valve Strainer

  • Fast #
  • Part #G0390140143
  • Item #9289221
  • Manufacturer Part #0390140143
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The Fig. 7260 tee strainer provides an economical, compact and hydraulically efficient means of protecting valuable piping system components
  • The in-line, twin-fold strainer basket provides more than 100% of the projected pipe area for open flow through the strainer screen, which results in excellent flow performance across the strainer
  • Gruvlok strainers are designed and tested to ensure long term
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.11
ASTM:
ASTM A-536 Grade 65-45-12, ASTM A563 Grade A, ASTM D-2000
Collection:
Fig 7260
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Fitting Sizes:
10 in
Installation Type:
Inline, Horizontal Mount, Vertical Mount
Length:
18 in
Material:
Ductile Iron, Stainless Steel
Material Type:
304
Maximum Temperature:
250
Mesh Size:
6
Origin:
Domestic
Perforation Size:
1/8 in
Pressure - High:
500
Recommended Valve Application:
Water, Fire Protection
Strainer Type:
Tee
UL Listed:
No
UPC:
690291778179
Valve Body Material:
Ductile Iron
Valve Body Style:
Grooved
Valve Size:
10 in
Width:
17-1/8 in