4 in. Hot Dipped Galvanized Gasket Ductile Iron Coupling
Fig 74 SlideLOK® 4 in. Hot Dipped Galvanized Gasket Ductile Iron Coupling
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 10 Pallet: 270-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- The SlideLOK coupling is the most rigid ready for installation coupling designed to reduce installation time
- The SlideLOK coupling is designed to be used with roll groove or cut groove steel pipe, grooved light wall pipe, Gruvlok grooved-end fittings, and valves
- The SlideLOK coupling allows for pressures between full vacuum and 750 psi on roll or cut grooved carbon steel standard wall pipe
- The SlideLOK coupling provides a rigid connection allowing pipe hanging practices per ASME B31 pipe codes
Documents
Specifications
- ANSI:
- ANSI 61-G
- ASME:
- ASME B31
- ASTM:
- ASTM A-183, ASTM A-193 Grade B8, ASTM A-194 Grade 8, ASTM A-536 Grade 65-45-12, ASTM A-563 Grade A, ASTM B-633, ASTM D-2000
- Application:
- Chemical, Diluted Acid, Water Service
- Coating:
- Hot Dipped Galvanized, Zinc Plated
- Collection:
- Fig 74 SlideLOK®
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Coupling
- Length:
- 2 in
- Material:
- Ductile Iron, Rubber, Stainless Steel
- Material Type:
- 304, EPDM
- Maximum Temperature:
- 250
- NSF:
- NSF 61-G
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 750
- Pressure - Maximum:
- 750 psi
- Range (in):
- 0.00 in - 0.09375 in
- UL Listed:
- No
- UPC:
- 662428007872
- Weight:
- 4.9 lb