5 in. Hot Dipped Zinc Galvanized Gasket Ductile Iron Coupling
Fig 74 SlideLOK® 5 in. Hot Dipped Zinc Galvanized Gasket Ductile Iron Coupling
Package Quantity Info:
Each: 1 Inner Pack: 8 Case: 8 Pallet: 216-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
All Sizes
Product Details
Product Details
- The SlideLOK® coupling is the most rigid ready for installation coupling designed to reduce installation time
- The patented gasket provides four separate sealing surfaces for added protection. The patented gasket provides four separate sealing surfaces for added protection
- The SlideLOK® coupling is designed to be used with roll groove or cut groove steel pipe, grooved light wall pipe, Gruvlok® grooved-end fittings, and valves
- The SlideLOK® coupling allows for a maximum working pressure of 750 psi on roll or cut grooved carbon steel standard wall pipe
- The SlideLOK® coupling provides a rigid connection allowing pipe hanging practices per ASME B31 Pipe Codes
- The slide action eases assembly and reduces installation time
Documents
Specifications
- ANSI:
- ANSI 61-G
- ASME:
- ASME B31
- ASTM:
- ASTM A-193 Grade B8, ASTM A-194 Grade 8, ASTM A-536 Grade 65-45-12, ASTM A-563 Grade A, ASTM D-2000
- Application:
- Water Service
- Coating:
- Hot Dipped Zinc Galvanized
- Collection:
- Fig 74 SlideLOK®
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fitting Size 1:
- 5
- Fitting Size 2:
- 5
- Fitting Sizes:
- 5 in
- Fitting Type:
- Coupling
- Length:
- 2
- Material:
- Ductile Iron, Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 250
- NSF:
- NSF 61-G
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 750
- UL Listed:
- No
- UPC:
- 662428007865
- Weight:
- 5.5