5 in. Rust Inhibiting Painted Grooved Coupling
Fig 74 SlideLOK® 5 in. Rust Inhibiting Painted Grooved Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8 Pallet: 216.00-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- The slideLOK coupling is the most rigid ready for installation coupling designed to reduce installation time
- The slide action eases assembly and reduces installation time
- The patented gasket provides four separate sealing surfaces for added protection
- The slideLOK coupling is designed to be used with roll groove or cut groove steel pipe, grooved light wall pipe, Gruvlok® grooved-end fittings, and valves
- The slideLOK coupling allows for a maximum working pressure of 750 psi on roll or cut grooved carbon steel standard wall pipe
- The slideLOK coupling provides a rigid connection allowing pipe hanging practices per ASME B31 pipe codes
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME B31
- ASTM:
- ASTM A-193 Grade B8, ASTM A-194 Grade 8, ASTM A-536, ASTM A-536 Grade 65-45-12, ASTM D-2000
- Application:
- Diluted Acid
- Coating:
- Rust Inhibiting Painted
- Collection:
- Fig 74 SlideLOK®
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 5 in
- Fitting Size 2:
- 5 in
- Fitting Sizes:
- 5 in
- Fitting Type:
- Coupling
- Length:
- 2 in
- Material:
- Ductile Iron, Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 250
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 750
- Pressure - Maximum:
- 750 psi
- Range (in):
- 0.00 in - 0.09375 in
- UPC:
- 662428008121
- Weight:
- 5.5 lb