8 in. Hot Dipped Galvanized Gasket Ductile Iron Coupling
Fig 74 SlideLOK® 8 in. Hot Dipped Galvanized Gasket Ductile Iron Coupling
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- The SlideLOK coupling is designed to be used with roll groove or cut groove steel pipe, grooved light wall pipe, Gruvlok grooved-end fittings, and valves
- The SlideLOK coupling allows for pressures between full vacuum and 750 psi on roll or cut grooved carbon steel standard wall pipe
- The SlideLOK coupling is the most rigid ready for installation coupling designed to reduce installation time
- The SlideLOK coupling provides a rigid connection allowing pipe hanging practices per ASME B31 pipe codes
Documents
Specifications
- ANSI:
- ANSI 61-G
- ASME:
- ASME B31
- ASTM:
- ASTM A-183, ASTM A-193 Grade B8, ASTM A-194 Grade 8, ASTM A-536 Grade 65-45-12, ASTM A-563 Grade A, ASTM B-633, ASTM D-2000
- Application:
- Chemical, Diluted Acid, Water Service
- Coating:
- Hot Dipped Galvanized, Zinc Plated
- Collection:
- Fig 74 SlideLOK®
- Diameter - Outside:
- 8-5/8 in
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Coupling
- IAPMO Listed -:
- Yes
- Length:
- 2-1/2 in
- Material:
- Ductile Iron, Rubber, Stainless Steel
- Material Type:
- 304, EPDM
- NSF:
- NSF 61-G
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 600
- Pressure - Maximum:
- 600 psi
- Range (in):
- 0.00 in - 0.09375 in
- Temperature Range:
- -40 to 250 Deg F (-40 to 121 Deg C)
- UL Listed:
- No
- Weight:
- 14.3 lb
- Width:
- 14 in
- Work Load Limit:
- 35056 lb