16 in. Rust Inhibiting Painted Gasket Ductile Iron Coupling
Fig 7401-2 Rigidlok® 16 in. Rust Inhibiting Painted Gasket Ductile Iron Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 16-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Uses standard grooves (conforming to AWWA C-606)
- No special grooves or grooving tools needed
- Pressures to 350 P.S.I. on cut or roll grooved pipe with a wall thickness of 0.250 in. or greater
- No special fittings needed
- No special valves needed
- Up to 23% less weight than competitive models
- Sizes: 14 in. through 24 in. in flexible: figure 7001-2
Specifications
- ASTM:
- ASTM A-536, ASTM A-536 Grade 65-45-12, ASTM D-2000
- Application:
- Diluted Acid
- Coating:
- Rust Inhibiting Painted
- Collection:
- Fig 7401-2 Rigidlok®
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- Fitting Size 1:
- 16 in
- Fitting Size 2:
- 16 in
- Fitting Sizes:
- 16 in
- Fitting Type:
- Coupling
- Length:
- 3 in
- Material:
- Ductile Iron, Rubber
- Material Type:
- EPDM
- NSF Certified:
- No
- Origin:
- Global
- Pressure - High:
- 350
- Pressure - Maximum:
- 350 psi
- UL Listed:
- No
- UPC:
- 690291270215
- Weight:
- 46 lb