10 in. Hot Dipped Galvanized Gasket Ductile Iron Coupling
Fig 7401 Rigidlok® 10 in. Hot Dipped Galvanized Gasket Ductile Iron Coupling
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- The Fig. 7401 Rigidlok coupling utilizes a technologically advanced housing design that conforms to and grips the pipe
- Coupling installation is fast and easy, remove only one nut and swing the housing over the gasket and into the grooves
- The Fig. 7401 Rigidlok Coupling is an ideal connector for service and applications that require a rigid connection
- The Fig. 7401 Rigidlok Coupling allows for a maximum working pressure of 750 psi (51.7 bar) when used on standard wall roll or cut grooved pipe
- The Fig. 7401 Rigidlok Coupling is designed for use with roll grooved or cut grooved standard weight and roll grooved lightweight pipe, as well as with grooved-end fittings and valves
- The Rigidlok Coupling provides a rigid pipe connection allowing pipe hanging practices per ASME B31 pipe codes
- The combination of these designed in features produce a secure, rigid pipe joint connection
- Precisely sized and oriented tines in the housing key section firmly grip the pipe
Documents
Specifications
- ANSI:
- ANSI 61-G
- ASME:
- ASME B31
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM A-563 Grade A, ASTM D-2000
- Application:
- Diluted Acid, Water Service
- Clean Bagged:
- No
- Coating:
- Hot Dipped Galvanized, Zinc Plated
- Collection:
- Fig 7401 Rigidlok®
- Diameter - Outside:
- 10-3/4 in
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 10 in
- Fitting Sizes:
- 10 in
- Fitting Type:
- Coupling
- ISO:
- ISO 898-1, ISO 898-2
- Length:
- 2-5/8 in
- Material:
- Ductile Iron, Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 300
- NSF:
- NSF 61-G
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 500
- Pressure - Maximum:
- 500 psi
- Range (in):
- 0.00 in - 0.09375 in
- Temperature Range:
- -40 to 250 Deg F (-40 to 121 Deg C)
- UL Listed:
- No
- Weight:
- 25.6 lb
- Width:
- 17-1/2 in
- Work Load Limit:
- 45381 lb