This product requires certification to purchase.

14 in. Rust Inhibiting Painted Gasket Ductile Iron Coupling

Gruvlok

Fig 7401 Rigidlok® 14 in. Rust Inhibiting Painted Gasket Ductile Iron Coupling

  • Fast #
  • Part #G0390013605
  • Item #841506
  • Manufacturer Part #0390013605
3.3 out of 5 Customer Rating
Brand image
Gruvlok

Fig 7401 Rigidlok® 14 in. Rust Inhibiting Painted Gasket Ductile Iron Coupling

  • Fast #
  • Part #G0390013605
  • Item #841506
  • Manufacturer Part #0390013605
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • The Fig. 7401 Rigidlok Coupling is an ideal connector for service and applications that require a rigid connection
  • The Fig. 7401 Rigidlok coupling utilizes a technologically advanced housing design that conforms to and grips the pipe
  • Coupling installation is fast and easy, remove only one nut and swing the housing over the gasket and into the grooves
  • Precisely sized and oriented tines in the housing key section firmly grip the pipe
  • The combination of these designed in features produce a secure, rigid pipe joint connection
  • The Fig. 7401 Rigidlok Coupling is designed for use with roll grooved or cut grooved standard weight and roll grooved lightweight pipe, as well as with grooved-end fittings and valves
  • The Rigidlok Coupling provides a rigid pipe connection allowing pipe hanging practices per ASME B31 pipe codes
  • The Fig. 7401 Rigidlok Coupling allows for a maximum working pressure of 750 psi (51.7 bar) when used on standard wall roll or cut grooved pipe
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61-G
ASME:
ASME B31
ASTM:
ASTM A-536 Grade 65-45-12, ASTM A-563 Grade A, ASTM D-2000
Application:
Diluted Acid, Water Service
Coating:
Rust Inhibiting Painted, Zinc Plated
Collection:
Fig 7401 Rigidlok®
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connections:
Gasket
FM Approved:
No
Fitting Size 1:
14
Fitting Size 2:
14
Fitting Sizes:
14 in
Fitting Type:
Coupling
Length:
3
Material:
Ductile Iron, Rubber
Material Type:
EPDM
NSF:
NSF 61-G
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
300
Pressure - Maximum:
300 psi
Range (in):
0.00 in - 0.09375 in
UL Listed:
No
UPC:
690291106057
Weight:
36.1