This product requires certification to purchase.

3 in. Hot Dipped Galvanized Gasket Ductile Iron Coupling

Gruvlok

Fig 7401 Rigidlok® 3 in. Hot Dipped Galvanized Gasket Ductile Iron Coupling

  • Fast #
  • Part #G0390101830
  • Item #841940
  • Manufacturer Part #0390101830
5 out of 5 Customer Rating
Brand image
Gruvlok

Fig 7401 Rigidlok® 3 in. Hot Dipped Galvanized Gasket Ductile Iron Coupling

  • Fast #
  • Part #G0390101830
  • Item #841940
  • Manufacturer Part #0390101830
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • The Fig. 7401 Rigidlok Coupling is an ideal connector for service and applications that require a rigid connection
  • The Fig. 7401 Rigidlok coupling utilizes a technologically advanced housing design that conforms to and grips the pipe
  • Coupling installation is fast and easy, remove only one nut and swing the housing over the gasket and into the grooves
  • Precisely sized and oriented tines in the housing key section firmly grip the pipe
  • The combination of these designed in features produce a secure, rigid pipe joint connection
  • The Fig. 7401 Rigidlok Coupling is designed for use with roll grooved or cut grooved standard weight and roll grooved lightweight pipe, as well as with grooved-end fittings and valves
  • The Rigidlok Coupling provides a rigid pipe connection allowing pipe hanging practices per ASME B31 pipe codes
  • The Fig. 7401 Rigidlok Coupling allows for a maximum working pressure of 750 psi (51.7 bar) when used on standard wall roll or cut grooved pipe
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61-G
ASME:
ASME B31
ASTM:
ASTM A-536 Grade 65-45-12, ASTM A-563 Grade A, ASTM D-2000
Application:
Diluted Acid, Water Service
Coating:
Hot Dipped Galvanized
Collection:
Fig 7401 Rigidlok®
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connections:
Gasket
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Coupling
ISO:
ISO 898-1, ISO 898-2
Length:
1-7/8 in
Material:
Ductile Iron, Rubber, Zinc Plated
Material Type:
EPDM
Maximum Temperature:
300
NSF:
NSF 61-G
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
750
Pressure - Maximum:
750 psi
UL Listed:
No
UPC:
690291111419
Weight:
3.6 lb