3 in. Gasket 316 Stainless Steel Coupling
Fig 7401SS 3 in. Gasket 316 Stainless Steel Coupling
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- It is designed for installation on grooved stainless steel schedules 10, and 40 pipe and grooved fittings
- The stainless steel material is suitable for a variety of aggressive corrosive environments
- The figure 7401SS rigid coupling is a stainless steel coupling made of ASTM A-743/A743M cast stainless steel which is the cast equivalent to 316 stainless steel
- It is capable of pressures up to 750 psi (41.4 bar) depending on pipe size and wall thickness
- The figure 7401SS provides a rigid joint connection by firmly gripping along the circumference of the pipe grooves
Documents
Specifications
- ASTM:
- ASTM A-193M Class 2, ASTM A-194M Grade 8M, ASTM A-743, ASTM A-743M, ASTM D-2000
- Application:
- Schedule 10 Pipe, Schedule 40 Pipe
- Clean Bagged:
- No
- Collection:
- Fig 7401SS
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Coupling, Straight
- Height:
- 4-9/10 in
- IAPMO Listed -:
- No
- Length:
- 1-22/25 in
- Material:
- Rubber, Stainless Steel
- Material Type:
- 316, EPDM
- NSF Certified:
- No
- Origin:
- Global
- Pressure - High:
- 600
- Temperature Range:
- -40 to 250 Deg F (-40 to 121 Deg C)
- UL Listed:
- No
- Weight:
- 4.3 lb
- Width:
- 6-1/2 in