1-1/2 in. SlideLOK Galvanized Coupling
Fig 74FP 1-1/2 in. SlideLOK Galvanized Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 540-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Patented SlideLOK® design for reduced installation time
- Rigid connection for pipe hanging per ASME B31 Pipe Codes
- Gasket with four separate sealing surfaces for added protection
Documents
Specifications
- Coating:
- Hot Dipped Zinc Galvanized
- Collection:
- Fig 74FP
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 1-1/2
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Coupling
- Material:
- Ductile Iron
- Maximum Temperature:
- 150
- Origin:
- Domestic
- Pressure - High:
- 450
- Type:
- G1605111904
- UPC:
- 662428911377
- Weight:
- 2.135