2 galv fire slidelok coup 74fp dom
Fig 74FP 2 galv fire slidelok coup 74fp dom
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 15 Pallet: 405-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- Coating:
- Hot Dipped Zinc Galvanized
- Collection:
- Fig 74FP
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Coupling
- Material:
- Ductile Iron
- Maximum Temperature:
- 150
- Origin:
- Domestic
- Pressure - High:
- 450
- UPC:
- 662428911384
- Weight:
- 2.731 lb