This product requires certification to purchase.

3 in. Hot Dipped Zinc Galvanized Gasket Coupling

Gruvlok

Fig 74FP 3 in. Hot Dipped Zinc Galvanized Gasket Coupling

  • Fast #
  • Part #G1605111910
  • Item #9324431
  • Manufacturer Part #1605111910
5 out of 5 Customer Rating
Brand image
Gruvlok

Fig 74FP 3 in. Hot Dipped Zinc Galvanized Gasket Coupling

  • Fast #
  • Part #G1605111910
  • Item #9324431
  • Manufacturer Part #1605111910
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 324
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Patented SlideLOK® design for reduced installation time
  • Rigid connection for pipe hanging per ASME B31 Pipe Codes
  • Gasket with four separate sealing surfaces for added protection
  • Requires Certification

Documents


Specifications

Coating:
Hot Dipped Zinc Galvanized
Collection:
Fig 74FP
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Fitting Size 1:
3 in
Fitting Sizes:
3 in
Fitting Type:
Coupling
Material:
Ductile Iron
Maximum Temperature:
150
Origin:
Domestic
Pressure - High:
450
Type:
G1605111910
UPC:
662428911407
Weight:
3.638 lb