2 in. Ductile Iron and Stainless Steel Grooved Mesh Valve Wye Strainer
Fig 768 2 in. Ductile Iron and Stainless Steel Grooved Mesh Valve Wye Strainer
Product Details
Product Details
- Grooved-end wye-strainers are designed to strain debris and foreign matter from piping systems and thus provide inexpensive protection for costly pumps, meters and other components
Documents
Specifications
- Collection:
- Fig 768
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- Installation Type:
- Inline, Horizontal Mount, Vertical Mount
- Material:
- Ductile Iron
- Mesh Size:
- 12
- Origin:
- Global
- Perforation Size:
- 1/8
- Recommended Valve Application:
- Water, Fire Protection
- Strainer Type:
- Wye
- UPC:
- 690291595424
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Grooved
- Valve Bonnet Type:
- Bolted
- Valve Port Opening:
- Standard Port
- Valve Size:
- 2 in
- Valve Type:
- Y-Strainer