This product requires certification to purchase.

2-1/2 304ss strainer basket 768g

Gruvlok

Fig 768G 2-1/2 304ss strainer basket 768g

  • Fast #
  • Part #G0766600874
  • Item #10245673
  • Manufacturer Part #0766600874
4.3 out of 5 Customer Rating
Brand image
Gruvlok

Fig 768G 2-1/2 304ss strainer basket 768g

  • Fast #
  • Part #G0766600874
  • Item #10245673
  • Manufacturer Part #0766600874
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Wye-Strainers are Designed to Strain Debris and Foreign Matter From Piping Systems and thus Provide Inexpensive Protection for Costly Pumps, Meters and Other Components
  • The Strainer Can be Installed Quickly and Easily with Two Mechanical Couplings and the Straight Flow Through Design Provides for Lower Pressure Drop
  • This Strainer Features a Stainless Steel Screen that is Secured with an End Cap and Mechanical Coupling. Cleaning and Maintenance of the Screen can be Accomplished Easily by Removing the Coupling. The Strainer is Suitable for Vertical and Horizontal Installations
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Height
7-3/8 in
Length
10-3/4 in
Mesh Size
12
Perforation Size
1/8 in
Pressure - Maximum
300 psi
Valve Size
2-1/2 in
Characteristics & Features
Collection
Fig 768G
Material
Ductile Iron
Strainer Type
Wye
Valve Body Material
Stainless Steel
Valve Body Style
Grooved
Warranty & Product Information
ASTM
ASTM A-536 Grade 65-45-12, ASTM A-240
Origin
Global
Recommended Valve Application
Water, Fire Protection
Type
G766600874
UPC
662428983268