This product requires certification to purchase.

2-1/2 in. Ductile Iron and Stainless Steel Grooved EPDM Locking Lever Handle Butterfly Valve

This product has been replaced by

Gruvlok Ductile Iron Grooved EPDM Lever Handle Butterfly Valve
Gruvlok 2-1/2 in. Ductile Iron Grooved EPDM Lever Handle Butterfly Valve
Manufacturer Part #7005011842
Gruvlok

Series 7700 2-1/2 in. Ductile Iron and Stainless Steel Grooved EPDM Locking Lever Handle Butterfly Valve

  • Fast #
  • Part #G7005011767
  • Item #2023604
  • Manufacturer Part #7005011767
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Gruvlok Ductile Iron Grooved EPDM Lever Handle Butterfly Valve
Gruvlok 2-1/2 in. Ductile Iron Grooved EPDM Lever Handle Butterfly Valve
Manufacturer Part #7005011842
Gruvlok

Series 7700 2-1/2 in. Ductile Iron and Stainless Steel Grooved EPDM Locking Lever Handle Butterfly Valve

  • Fast #
  • Part #G7005011767
  • Item #2023604
  • Manufacturer Part #7005011767
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 98
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Round Rock, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The uniqueness of the series 7700 Gruvlok butterfly valve begins with the spherical bore of the disc seat area
  • This facilitates a constant disc-to seat loading that maintains a leak tight stem seal regardless of disc position
  • The design provides a bubble tight seal from full vacuum to 300 psi when the valve is closed
  • The valve is rated for dead-end service to a full pressure rating of 300 psi
  • The valve body is a rugged one-piece casting with an integral mounting base for gear operator or handle actuation, while providing room for a minimum of 2 in. of pipe insulation
  • The valve is designed and manufactured to meet or exceed the requirements of MSS SP-67
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61 Annex G
ASTM:
ASTM A-536 Grade 65-45-12, ASTM D-2000
Clean Bagged:
No
Coating:
Nylon
Collection:
Series 7700
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
IAPMO Listed:
Yes
MSS:
MSS SP-67
Material:
Ductile Iron, Stainless Steel
Material Type:
416
Maximum Temperature:
230
Minimum Temperature:
-40
NSF:
NSF 61 Annex G
NSF Certified:
Yes
Origin:
Domestic
Pressure Class:
300#
Recommended Valve Application:
Commercial
UL Listed:
Yes
UPC:
690291828256
Valve Body Style:
1 piece
Valve Disc Material:
Ductile Iron
Valve Operator:
Locking Lever Handle
Valve Seat Material:
EPDM
Valve Size:
2-1/2 in
Valve Type:
Butterfly Valve