This product requires certification to purchase.

8 x 3 in. Flanged x Grooved Rust Inhibiting Painted Ductile Iron Adapter

Gruvlok

Fig 7788 8 x 3 in. Flanged x Grooved Rust Inhibiting Painted Ductile Iron Adapter

  • Fast #
  • Part #G0390202521
  • Item #9289072
  • Manufacturer Part #0390202521
4.4 out of 5 Customer Rating
Brand image
Gruvlok

Fig 7788 8 x 3 in. Flanged x Grooved Rust Inhibiting Painted Ductile Iron Adapter

  • Fast #
  • Part #G0390202521
  • Item #9289072
  • Manufacturer Part #0390202521
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • The Gruvlok Figure 7788 flange adapter allows for direct connection of class 125 or class 150 flanged components to a grooved piping system
  • The Gruvlok flange adapter provides an alternative method of connecting to flanged components than the traditional Figure 7012 Gruvlok Flange
  • The Gruvlok flange adapter provides a raised serrated face flange connection with a shorter overall length than Anvil’s Figure 7084 flange x groove nipple
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Grooved
End Connections
Flanged x Grooved
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Sizes
8 in
Length
3 in
Characteristics & Features
Coating
Rust Inhibiting Painted
Collection
Fig 7788
Fitting Type
Adapter, Straight
Material
Ductile Iron
Warranty & Product Information
ASTM
ASTM A-536 Grade 65-45-12
FM Approved
No
NSF Certified
No
Origin
Domestic
UL Listed
No
UPC
690291062490