This product requires certification to purchase.

2 in. 316SS Grooved Flange Adapter

Gruvlok

Fig 7788SS 2 in. 316SS Grooved Flange Adapter

  • Fast #
  • Part #G0390065600
  • Item #10245617
  • Manufacturer Part #0390065600
5 out of 5 Customer Rating
Brand image
Gruvlok

Fig 7788SS 2 in. 316SS Grooved Flange Adapter

  • Fast #
  • Part #G0390065600
  • Item #10245617
  • Manufacturer Part #0390065600
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Flange Adapter Allows for Direct Connection of Class 125 or Class 150 Flanged Components to a Grooved Piping System
  • The Gruvlok Flange Adapter Provides an Alternative Method of Connecting to Flanged Components than the Traditional
  • Requires Certification

Documents


Specifications

Collection:
Fig 7788SS
Fits Pipe Size:
2 in
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Adapter
Flange Type:
Raised Face
Origin:
Global
Pressure - Maximum:
300 psi
Tap Size:
2 in
UPC:
652808110933