8 imp 316ss grv flng adpt 7788ss
Fig 7788SS 8 imp 316ss grv flng adpt 7788ss
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 8-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Flange Adapter Allows for Direct Connection of Class 125 or Class 150 Flanged Components to a Grooved Piping System
- The Gruvlok Flange Adapter Provides an Alternative Method of Connecting to Flanged Components than the Traditional
Documents
Specifications
- Collection:
- Fig 7788SS
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Adapter
- Flange Type:
- Raised Face
- Origin:
- Global
- Pressure - Maximum:
- 300 psi
- UPC:
- 652808110995