3 in. Bronze, Cast iron, Ductile Iron, Rubber and Stainless Steel Grooved Check Valve
Fig 7811 3 in. Bronze, Cast iron, Ductile Iron, Rubber and Stainless Steel Grooved Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The Gruvlok series 7800 check valve is a compact, cost effective valve offering low pressure-drop, non-slam performance
- The series 7800 check valve assembly is lighter and faster to install, and costs less than flanged and wafer valve assemblies
- The clapper design produces quick, non-slam closure before flow reversal can occur, while meeting FM requirements for an anti-water hammer valve rating
- Each valve is hydrostatically tested for leak tightness to 500 psi
- In the fully open position the series 7800 swing clapper is held tightly against the valve body, out of the flow stream, to provide maximum flow area and prevention of clapper flutter
- The clapper seat design permits leak free sealing of back pressures in service conditions ranging from 300 psi (20.7 bar) to as low as 1 psi (0.07 bar) (head pressure: 28 in.)
Documents
Specifications
- ASTM:
- ASTM A-123, ASTM A-126 Class A, ASTM A-167, ASTM A-213, ASTM A-269, ASTM A-312, ASTM A-313, ASTM A-536 Grade 65-45-12, ASTM A-580, ASTM B-438
- Brand Model Compatibility:
- 7811
- CSA Certified:
- No
- Coating:
- Rust Inhibiting Painted
- Collection:
- Fig 7811
- Color Finish Name:
- Orange
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- IAPMO Listed:
- No
- Installation Type:
- Horizontal Mount, Vertical Mount
- Length:
- 7-3/4
- Material:
- Ductile Iron, Stainless Steel, Rubber
- Material Type:
- 304, EPDM
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 300
- Recommended Valve Application:
- Chemical, Oil-Free Air, Water
- UL Listed:
- Yes
- UPC:
- 690291337666
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Grooved
- Valve Disc Material:
- Ductile Iron
- Valve Seat Material:
- 304 Stainless Steel
- Valve Size:
- 3 in
- Valve Type:
- Check Valve
- Weight:
- 11.5
- Width:
- 4-15/16